Menu Search
FASTEC #834PST2-S2-2000P

Screw, Drill; Stainless Steel; No. 8; 3/4 in. long

SKU # 99972382320
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drill Screw
Head Type: Pan Head
Size: #8
Material: Stainless Steel
Finish: Black
Length: 3/4 in.

General Purpose Screws: Type - Drill Screw; Head Type - Pan Head, Square Drive; Size - No. 8; Material - Stainless Steel; Finish - Black; Length - 3/4 in.; Additional Information - Type 2 Point

Additional Info: Type 2 Point