Menu Search
General Purpose Screws Screw, Drill; Stainless Steel; No. 10; 1 in. long

FASTEC #34108971

Screw, Drill; Stainless Steel; No. 10; 1 in. long

SKU #99972393240
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Drill Screw
Head Type: Pan Head
Size: #10
Material: Stainless Steel
Finish: White
Length: 1 in.

General Purpose Screws: Type - Drill Screw; Head Type - Pan Head, Square Drive; Size - No. 10; Material - Stainless Steel; Finish - White; Length - 1 in.; Additional Information - Type 3 Point

Additional Info: Type 3 Point