Screw, Drill; Stainless Steel; #10; 1 in. long

SKU: 99972381060
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Drill Screw
Head Type: Pan Head
Size: #10
Material: Stainless Steel
Length: 1 in.
General Purpose Screws: Type - Drill Screw; Head Type - Pan Head, Square Drive; Size - No. 10; Material - Stainless Steel; Length - 1 in.; Additional Information - Type 3 Point, Surface Coating: FX2
Additional Info: Type 3 Point, Surface Coating: FX2