Menu Search
General Purpose Screws Screw, Drill; Pan Head; No. 10; 2 in. Long
FASTEC #34106392

Screw, Drill; Pan Head; No. 10; 2 in. Long

SKU # 99972381550
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Drill Screw
Head Type: Pan Head
Size: No. 10
Length: 2 in.
Package: 4

Additional Info: Type 3 Point