Menu Search
General Purpose Screws Screw, Drill; Pan Head; No. 10; 2 in. Long

FASTEC #34106288

Screw, Drill; Pan Head; No. 10; 2 in. Long

SKU #99972381530
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Drill Screw
Head Type: Pan Head
Size: No. 10
Length: 2 in.
Package: 6

Additional Info: Type 3 Point