Menu Search
General Purpose Screws Screw, Drill; Modified Truss Head; No. 8; 1-5/8 in. Long

FASTEC #8158MTPT2Z

Screw, Drill; Modified Truss Head; No. 8; 1-5/8 in. Long

SKU #78972317440
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Drill Screw
Head Type: Modified Truss Head
Size: No. 8
Finish: Zinc
Length: 1-5/8 in.

Additional Info: Type 2 Point