Menu Search
General Purpose Screws Screw, Drill; Hex Washer Head; No. 8; 3/4 in. Long
FASTEC #834HWT2-ZK1000

Screw, Drill; Hex Washer Head; No. 8; 3/4 in. Long

SKU # 78972394090
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Drill Screw
Head Type: Hex Washer Head
Size: No. 8
Finish: Zinc
Length: 3/4 in.

Additional Info: Type 2 Point