Menu Search
FASTEC #125HW23S-SZ

Screw, Drill; Hex Washer Head; No. 12; 5 in. Long

SKU # 78972315360
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drill Screw
Head Type: Hex Washer Head
Size: No. 12
Finish: Zinc
Length: 5 in.

Additional Info: Spoon Point, 2/3 Type S Thread