You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
FASTEC #122FPWT4Z-CRS

Screw, Drill; Flat Head; Zinc Finish; 2 in. Long

SKU # 99972392020
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drill Screw
Head Type: Flat Head
Finish: Zinc
Length: 2
Package: 50

Additional Info: Type 4 Point