Menu Search
General Purpose Screws Screw, Drill; Flat Head; No. 8; 1 in. Long

FASTEC #81-6FPT2Z

Screw, Drill; Flat Head; No. 8; 1 in. Long

SKU #78972316840
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Drill Screw
Head Type: Flat Head
Size: 8
Finish: Zinc
Length: 1 in.

Additional Info: Type 2 Point