Menu Search
General Purpose Screws Screw, Drill; Flat Head; No. 14; 3-1/4 in. Long

FASTEC #14314FPWT4Z

Screw, Drill; Flat Head; No. 14; 3-1/4 in. Long

SKU #78972316800
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Drill Screw
Head Type: Flat Head
Size: No. 14
Finish: Zinc
Length: 3-1/4 in.

Additional Info: Type 4 Point with Wings