FASTEC #M9X76HWFLP

Lag Screw, 0.35 in., 2.99 in. L, Plain

SKU: 78972392000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lag Screw
Size: 0.35 in.
Finish: Plain
Length: 2.99 in.
Description
General Purpose Screws: Type - Lag Screw; Size - 0.35 in.; Finish - Plain; Length - 2.99 in.; Additional Information - Frame Lock
Additional Info: Frame Lock