EJOT #JA3SB8.0X80/50FZD

Screw, Wood, M8 x 3-1/7 in. L

SKU: 43679998999
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wood
Size: M8
Application: Metal and Concrete Drilling
Length: 3-1/7 in.
Manufacturer Series: JA3-SB
Description
General Purpose Screws: Type - Wood; Size - M8; Application - Metal and Concrete Drilling; Length - 3-1/7 in.; Manufacturer Series - JA3-SB