Screw, Sheet Metal, Steel, M8 x 7-7/8 in. L

SKU: 43679998992
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Sheet Metal
Size: M8
Application: Metal and Concrete Drilling
Material: Steel
Length: 7-7/8 in.
Manufacturer Series: JZ3-SB
General Purpose Screws: Type - Sheet Metal; Size - M8; Application - Metal and Concrete Drilling; Material - Steel; Length - 7-7/8 in.; Manufacturer Series - JZ3-SB