DOTTIE #PHFW834

Wood Screw; Steel; Phillips; #8; Length: 3/4 in.

SKU: 78100256752
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wood Screw
Head Type: Flat Head, Phillips
Size: #8
Application: Wood Drilling
Material: Steel
Finish: Zinc-plated
Length: 3/4
Number of Sizes: 1
Package: 100
Description
Wood Screw; Zinc-plated Steel; Flat head; Phillips; Size: #8; Length: 3/4 in.