Menu Search
General Purpose Screws Screw, Metal-piercing; Steel; No. 12; 2 in. long
DOTTIE #TEKHW122

Screw, Metal-piercing; Steel; No. 12; 2 in. long

SKU # 78100217562
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Metal to Metal
Head Type: Hex Washer Head
Size: #12
Application: Metal Drilling
Material: Steel
Finish: Zinc-plated
Length: 2 in.
Size- s: 5/16
Package: 50

General Purpose Screws: Type - Metal to Metal, Self Drilling; Head Type - Hex Washer Head; Size - 12; Application - Metal Drilling; Material - Steel; Finish - Zinc Plated; Length - 2 in.; Size- s - 5/16; Package - 50