Menu Search
General Purpose Screws Screw, Metal-piercing; Steel; No. 10; 2 in. long
DOTTIE #2WS102

Screw, Metal-piercing; Steel; No. 10; 2 in. long

SKU # 78100258210
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Unable to add item to cart. Please try again.
Type: Sheet Metal
Head Type: Pan Head
Size: #10
Material: Steel
Finish: Zinc
Length: 2 in.
Package: 100 Invincibox

General Purpose Screws: Type - Sheet Metal, Self Tapping; Head Type - Pan Head, Slot/Phillips; Size - 10; Material - Steel; Finish - Zinc; Length - 2; Package - 100 Invincibox