Menu Search
General Purpose Screws Screw, Metal-piercing; Steel; No. 10; 1 in. long

DOTTIE #KWDD101

Screw, Metal-piercing; Steel; No. 10; 1 in. long

SKU #78100215625
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Type: Metal to Metal
Head Type: Wafer Head
Size: #10
Material: Steel
Finish: Zinc
Length: 1 in.
Package: 100 Invincibox

General Purpose Screws: Type - Metal to Metal, Self Piercing; Head Type - Wafer Head, Robertson; Size - 10; Material - Steel; Finish - Zinc; Length - 1; Package - 100 Invincibox; Additional Information - Application: K-Lath, Stud Splicing, Metal to Metal Framing

Additional Info: Application: K-Lath, Stud Splicing, Metal to Metal Framing