Screw, Metal-piercing; Steel; #8; 3/4 in. long

SKU: 78100259502
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Sheet Metal
Head Type: Pan Head
Size: #8
Material: Steel
Finish: Zinc
Length: 3/4 in.
Package: 100 Invincibox
General Purpose Screws: Type - Sheet Metal, Self Drilling; Head Type - Pan Head, Robertson; Size - 8; Material - Steel; Finish - Zinc; Length - 3/4; Package - 100 Invincibox