Screw, Metal-piercing; Steel; #8; 1/2 in. long

SKU: 78100217800
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Sheet Metal
Head Type: Hex Washer Head
Size: #8
Material: Steel
Finish: Zinc
Length: 1/2 in.
Package: 500 Tuff Pack
General Purpose Screws: Type - Sheet Metal, Self Drilling; Head Type - Hex Washer Head; Size - 8; Material - Steel; Finish - Zinc; Length - 1/2; Package - 500 Tuff Pack; Additional Information - Head Size: 1/4
Additional Info: Head Size: 1/4