Screw, Metal-piercing; Steel; #10; 3 in. long

SKU: 78100256614
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Sheet Metal
Head Type: Hex Washer Head
Size: #10
Material: Steel
Finish: Zinc
Length: 3 in.
Package: 100 Box
General Purpose Screws: Type - Sheet Metal, Self Tapping; Head Type - Hex Washer Head, Slot; Size - 10; Material - Steel; Finish - Zinc; Length - 3; Package - 100 Box; Additional Information - Head Size: 5/16
Additional Info: Head Size: 5/16