Menu Search
Search
DOTTIE #RMC832114

Screw, Machine; Steel; Rounded Head; Phillips; No. 8-32; 1-1/4 in. long

SKU # 78100255845 Manufacturer Series: RMC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: #8
Length: 1-1/4 in.
Thread Size: 32
Type: Machine Screw
Head Type: Round Head
Drive: Phillips
Material: Steel
Finish: Zinc-plated
Number of Sizes: 1