You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
DOTTIE #RMC6322

Screw, Machine; Steel; Rounded Head; Phillips; No. 6-32; 2 in. long

SKU # 78100255827 Manufacturer Series: RMC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: #6
Length: 2 in.
Thread Size: 32
Type: Machine Screw
Head Type: Round Head
Drive: Phillips
Material: Steel
Finish: Zinc-plated
Number of Sizes: 1