Menu Search

DOTTIE #RMDS8321

Screw, Machine; Steel; No. 8-32; 1 in. long

SKU: 78100265519
Manufacturer Series: PC 4020
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Machine Screw
Head Type: Round Head
Size: #8
Thread Size: 32
Material: Steel
Finish: Zinc-plated
Length: 1 in.
Package: 4000 Carton
Description
General Purpose Screws: Type - Machine Screw; Head Type - Round Head, Square/Slot; Size - No. 8-32; Material - Steel; Finish - Zinc Plated; Length - 1 in.; Package - 4000 Carton; Manufacturer Series - PC 4020