DOTTIE #FMDD632114

Screw, Machine; Steel; No. 6-32; 1-1/4 in. long

SKU: 78100265494
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Machine
Head Type: Flat Head
Size: #6
Thread Size: 32
Material: Steel
Finish: Zinc-plated
Length: 1-1/4 in.
Description
General Purpose Screws: Type - Machine; Head Type - Flat Head, Robertson/Phillips; Size - #6-32; Material - Steel; Finish - Zinc Plated; Length - 1-1/4