Screw, Machine; Steel; #10-24; 1/2 in. long

SKU: 78100255860
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Machine
Head Type: Round Head
Size: #10
Thread Size: 24
Material: Steel
Finish: Zinc-plated
Length: 1/2 in.
General Purpose Screws: Type - Machine; Head Type - Round Head, Phillips/Slot; Size - #10-24; Material - Steel; Finish - Zinc Plated; Length - 1/2