Menu Search
General Purpose Screws Screw, Machine; Steel; 1/4-20; 1/2 in. long

DOTTIE #RMDS1412

Screw, Machine; Steel; 1/4-20; 1/2 in. long

SKU #78100265400
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Type: Machine
Head Type: Round Head
Size: 1/4 in.
Thread Size: 20
Material: Steel
Finish: Zinc-plated
Length: 1/2 in.

General Purpose Screws: Type - Machine; Head Type - Round Head, Robertson/Slot; Size - 1/4-20; Material - Steel; Finish - Zinc Plated; Length - 1/2