Menu Search
General Purpose Screws Screw, Machine; Stainless Steel; No. 6-32; 1/2 in. long
DOTTIE #PMS63212

Screw, Machine; Stainless Steel; No. 6-32; 1/2 in. long

SKU # 78100270106
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Type: Machine
Head Type: Round Head
Size: #6
Thread Size: 32
Material: Stainless Steel
Length: 1/2 in.

General Purpose Screws: Type - Machine; Head Type - Round Head, Slot; Size - #6-32; Material - Stainless Steel; Length - 1/2