Menu Search
Search
DOTTIE #PMS10241

Screw, Machine; Stainless Steel; No. 10-24; 1 in. long

SKU # 78100270146 Manufacturer Series: PC 4220
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine
Head Type: Round Head
Size: #10
Thread Size: 24
Material: Stainless Steel
Length: 1 in.