Menu Search

DOTTIE #PMS142

Screw, Machine; Stainless Steel; 1/4-20; 2 in. long

SKU #78100270192
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Type: Machine
Head Type: Round Head
Size: 1/4 in.
Thread Size: 20
Material: Stainless Steel
Finish: Zinc-plated
Length: 2 in.

General Purpose Screws: Type - Machine; Head Type - Round Head, Slot; Size - 1/4-20; Material - Stainless Steel; Finish - Zinc Plated; Length - 2