Menu Search
DOTTIE #FM83212

Screw, Machine; Flat Head; Zinc-plated Finish; No. 8; 1/2 in. Long

SKU # 78100265052
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine Screw
Head Type: Flat Head
Size: #8
Material: Steel
Finish: Zinc-plated
Length: 1/2 in.
Number of Sizes: 1