Menu Search
DOTTIE #FM141

Screw, Machine; Flat Head; Zinc-plated Finish; 1/4 in.; 1 in. Long

SKU # 78100265206
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine Screw
Head Type: Flat Head
Size: 1/4 in.
Material: Steel
Finish: Zinc-plated
Length: 1 in.
Number of Sizes: 1