Menu Search
DOTTIE #FM103212

Screw, Machine; Flat Head; Steel; 1/2 in. Long

SKU # 78100265152
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine Screw
Head Type: Flat Head
Size: #10
Material: Steel
Finish: Zinc-plated
Length: 1/2 in.
Number of Sizes: 1
Package: 100