Menu Search
Search
DOTTIE #FMDD1434

Screw, Machine; Flat Head Phillips; 3/4 in. Long

SKU # 78100265402
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine Screw
Head Type: Flat Head
Drive: Phillips
Size: 1/4-20
Material: Steel
Finish: Zinc-plated
Length: 3/4 in.
Package: 4000 Carton

DOTTIE FMDD1434 STL MACH SCR