Menu Search
General Purpose Screws Screw, Machine; Flat Head; 1/4-20 Coarse Thread; 2 in. Long

DOTTIE #FMDD142

Screw, Machine; Flat Head; 1/4-20 Coarse Thread; 2 in. Long

SKU #78100265418
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Machine Screw
Head Type: Flat Head, Philips/Square Drive
Thread Size: 1/4-20 Coarse
Material: Steel
Finish: Zinc-plated
Length: 2 in.
Package: 50 Invincibox 3

DOTTIE FMDD142 STL MACH SCR