Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Screw, Machine; Brass; #8-32; 1/2 in. long

SKU: 78100255550
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Machine
Head Type: Round Head
Size: #8
Thread Size: 32
Material: Brass
Finish: Brass
Length: 1/2 in.
General Purpose Screws: Type - Machine; Head Type - Round Head, Slot; Size - #8-32; Material - Brass; Finish - Brass; Length - 1/2