Screw, Machine; Brass; #6-32; 3/4 in. long

SKU: 78100255502
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Machine
Head Type: Round Head
Size: #6
Thread Size: 32
Material: Brass
Finish: Brass
Length: 3/4 in.
General Purpose Screws: Type - Machine; Head Type - Round Head, Slot; Size - #6-32; Material - Brass; Finish - Brass; Length - 3/4