Menu Search
DOTTIE #LAG122

Screw, Lag; Hex Head, 3/4 in; Steel; Zinc Plated; 1/2 x 2 in

SKU # 78100258652
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lag Screw
Head Type: Hexagonal, 3/4 in.
Size: 1/2 in.
Application: Brick, Concrete, Mortar, Wood
Material: Steel
Finish: Zinc-plated
Length: 2 in.
Point Type: Nail Point

Additional Info: Length is determined from the base of the fastener head.