Menu Search
DOTTIE #WRT6118

Screw, Drywall; Steel; No. 6; 1-1/8 in. long

SKU # 78100216214
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drywall Screw
Head Type: Bugle Head
Size: #6
Material: Steel
Finish: Yellow Zinc
Length: 1-1/8 in.
Package: 500

Additional Info: Packaging: Tuff pack