Screw, Wood; Steel; #8; 1-1/2 in. long

SKU: 08593712824
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wood
Head Type: Flat Head
Size: #8
Material: Steel
Finish: Zinc
Length: 1-1/2 in.
Package: 100
General Purpose Screws: Type - Wood; Head Type - Flat Head, Robertson; Size - 8; Material - Steel; Finish - Zinc; Length - 1-1/2; Package - 100