Menu Search
CULLY ENTERPRISES #26817

Screw, Metal to Metal; Wafer Head; Zinc Finish; 8; 1 in. Long

SKU # 08593726817
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 1
Type: Metal to Metal
Head Type: Wafer Head
Size: 8
Material: Steel
Finish: Zinc
Package: 100

Additional Info: Application: K-Lath, Stud Splicing, Metal to Metal Framing