Menu Search
Search
CULLY ENTERPRISES #26809-6

Screw, Metal-piercing; Steel; No. 8; 1/2 in. long

SKU # 08593707285
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 1/2 in.
Type: Metal to Metal
Head Type: Wafer Head
Size: #8
Material: Steel
Finish: Zinc
Package: 1000 Jar

Additional Info: Application: K-Lath, Stud Splicing, Metal to Metal Framing. Priced per Jar