Menu Search
General Purpose Screws Screw, Metal-piercing; Steel; No. 8; 3/4 in. long

CULLY ENTERPRISES #14813-6

Screw, Metal-piercing; Steel; No. 8; 3/4 in. long

SKU #08593707107
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Sheet Metal
Head Type: Round Washer Head
Size: #8
Material: Steel
Finish: Zinc
Length: 3/4 in.
Package: 1000 Jar