Menu Search
General Purpose Screws Screw, Metal-piercing; Steel; No. 12; 1 in. long

CULLY ENTERPRISES #19217

Screw, Metal-piercing; Steel; No. 12; 1 in. long

SKU #08593719217
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Sheet Metal
Head Type: Pan Head
Size: #12
Material: Steel
Finish: Zinc
Length: 1 in.
Package: 100

General Purpose Screws: Type - Sheet Metal, Self Tapping; Head Type - Pan Head, Slot/Phillips; Size - 12; Material - Steel; Finish - Zinc; Length - 1; Package - 100