Menu Search
CULLY ENTERPRISES #13021

Screw, Metal-piercing; Steel; No. 10; 1-1/4 in. long

SKU # 08593713021
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 1-1/4 in.
Type: Sheet Metal
Head Type: Flat Head
Size: #10
Material: Steel
Finish: Zinc
Package: 100