Menu Search
General Purpose Screws Screw, Metal-piercing; Steel; No. 10; 3/4 in. long

CULLY ENTERPRISES #19013

Screw, Metal-piercing; Steel; No. 10; 3/4 in. long

SKU #08593719013
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Sheet Metal
Head Type: Pan Head
Size: #10
Material: Steel
Finish: Zinc
Length: 3/4 in.
Package: 100

General Purpose Screws: Type - Sheet Metal, Self Tapping; Head Type - Pan Head, Slot/Phillips; Size - 10; Material - Steel; Finish - Zinc; Length - 3/4; Package - 100