Menu Search
General Purpose Screws Screw, Metal-piercing; Steel; No. 10; 3/4 in. long
CULLY ENTERPRISES #15016

Screw, Metal-piercing; Steel; No. 10; 3/4 in. long

SKU # 08593715016
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Sheet Metal
Head Type: Round Washer Head
Size: #10
Material: Steel
Finish: Zinc
Length: 3/4 in.
Package: 100

General Purpose Screws: Type - Sheet Metal, Self Tapping; Head Type - Round Washer Head, Robertson; Size - 10; Material - Steel; Finish - Zinc; Length - 3/4; Package - 100