Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Screw, Metal-piercing; Steel; #10; 1/2 in. long

SKU: 08593783008
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Sheet Metal
Head Type: Pan Head
Size: #10
Material: Steel
Finish: Zinc
Length: 1/2 in.
Package: 100
General Purpose Screws: Type - Sheet Metal, Self Drilling; Head Type - Pan Head, Phillips; Size - 10; Material - Steel; Finish - Zinc; Length - 1/2; Package - 100