You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CULLY ENTERPRISES #60128

Tapcon Screw, Masonry; Steel; 3/16 in.; 1-3/4 in. long

SKU # 08593760128
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Length: 1-3/4 in.
Package: 100
Type: Masonry Screw
Head Type: Hex Washer Head
Size: 3/16 in.
Material: Steel
Finish: ClimaSeal

Additional Info: Each Box Includes 1 Bit