CULLY ENTERPRISES #22612

Screw, Machine; Steel; No. 8-32; 3/4 in. long

SKU: 08593722612
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Machine
Head Type: Pan Head
Size: #8
Thread Size: 32
Material: Steel
Finish: Zinc-plated
Length: 3/4 in.
Description
General Purpose Screws: Type - Machine; Head Type - Pan Head, Robertson; Size - #8-32; Material - Steel; Finish - Zinc Plated; Length - 3/4